Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Laboratory Notebooks
Space for dates and signatures, record-keeping instructions, table of contents and more.
Supplier: Thermo Scientific™ 63013000/EMD
Description
- Sewn-in paper pages
- Waterproof polyethylene cover
- Size: 8.5 × 11 in. (21.6 × 27.9cm)
- Page count: 100
Specifications
Polyethylene | |
8.75 in. | |
28.57 cm | |
0.25 in. (6 mm) | |
Permanently sewn-in paper pages | |
A4 |
11.25 in. | |
Forest Green | |
28.57 cm | |
96 | |
Ruled Laboratory Notebook |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction