Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Laboratory Apron



Click to view available options
Dimensions (L x W):
107 x 69 cm (42 x 27 in.)
107 x 91 cm (42 x 36 in.)
117 x 91 cm (46 x 36 in.)
91 x 69 cm (36 x 27 in.)
Size:
Small
Medium
Large
X-Large
Description
- Laboratory apron made from chemical-resistant, PVC-coated fabric with lasting flexibility
- Apron is reinforced at the points of strain and includes cloth ties at neck and waist
- Available in four different sizes
Specifications
Type | Rubberized Apron |
Size | Small |
Material | PVC, Composite Fabric |
Color | Gray, Black |
Disposable | No |
Closure Type | Cloth Ties |
Sterility | Non-sterile |
Dimensions (L x W) | 91 x 69 cm (36 x 27 in.) |
Item Description | Laboratory Apron |
Seam Type | Sewn |
Warning: Cancer and Reproductive Harm
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title