Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KNF Neuberger LABOPORT™ SR Vacuum Diaphragm Pump System
Chemically-resistant vacuum pump system comprising of a diaphragm vacuum pump, base plate and two separator flasks on suction and pressure side. Based on the high level of vapor and condensate compatibility the system is perfectly suited for extremely aggressive / corrosive gases and vapors.
$3970.00 - $4730.00
Specifications
Max. Vacuum | 4.5 torr |
---|---|
Electrical Requirements | 100-240 V, 50/60 Hz |
Pump Type | Vacuum System |
Enclosure Rating | IP 30 |
Applications | Rotary Evaporation, Distillation |
Catalog Number | Mfr. No. | Flow Rate | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity & Availability | |||
13-880-931
|
KNF Neuberger
325236/313453 |
20 L/min. | 260 x 282 x 234 mm | 10.7 kg |
Each for $3,970.00
|
|
|||
13-880-932
|
KNF Neuberger
325240/315995 |
34 L/min. | 274 x 299 x 250 | 13.1 kg |
Each for $4,730.00
|
|
|||
Description
- 100% oil-free transfer: Pure transferring, evacuation and compression of gases
- High level of vapor and condensate compatibility
- Ideal for extremely aggressive / corrosive gases and vapors
- Integrated gas ballast valve
- 3-color status display for in operation/stand-by/error
- Integrated rotational speed control
- Environmentally friendly
- Start against ultimate vacuum of the pump
Specifications
4.5 torr | |
Vacuum System | |
Rotary Evaporation, Distillation |
100-240 V, 50/60 Hz | |
IP 30 | |
0.1 bar |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title