Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance System
SDP

Keeps powders and particulates contained during procedures by using the XPert™ Filtered Balance System without Airflow Monitor.

Supplier:  Labconco™ 3950320

 View more versions of this product

Catalog No. 10-090-293


Add to Cart

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Requires : Work surface and supporting base, available separately

Description

Description

Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator.

  • No outside ducting required
  • Accommodate large analytical and micro balances
  • Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
  • Intrinsically safe, negative-pressure design
  • Space-saving design - no separate filtered exhauster is required
Construction
  • Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
  • Prewired fluorescent lamp and switches for blower and light
  • 0.25 in. (0.64 cm) thick tempered safety glass front sash and sides
  • Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2 cm); wiping seal contains contaminants
  • External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4 cm)
  • Two utility ports for pass-through of electrical cords

Operation

  • Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
  • 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
  • Particulate containment independently verified by SafeBridge Consultants, Inc.
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3 μm in size
  • Top-accessible HEPA filter for leak scanning of entire surface
  • True bag-in/bag-out filter disposal system (requires certified technician)
  • Upper dilution air supply
  • Upper containment sash foil
  • Upper diffuser screen
  • Zone-perforated, pivoting rear baffle
  • Side-entry air foils
  • Pressure gauge
  • Quiet operation - as low as 48 dB

Order Info

Without built-in airflow monitors

Specifications

Specifications

Epoxy
Epoxy-coated Aluminum and Steel
29 in.
73.66 cm
Provide user protection by keeping powders, particulates and fume contained during weighing procedures
22.7 in.
94.2 cm
50 Hz
58 to 61 dBA at 100 fpm, 53 to 58 dBA at 80 fpm, 48 to 53 dBA at 60 fpm
230 V
36 in.
91.4 cm
Fluorescent
SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V models)
23.4 in.
59.4 cm
37.1 in.
9.4 in.
23.9 cm
No Plug
2 Utility
225 lb.
33.6 in.
85.3 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit