Learn More
Labconco™ XPert™ Filtered Balance Station, Deep: 6ft., 230V 50/60Hz
Built-in HEPA filter, mounted in the upper plenum, removes particulates and exhausts clean air to the atmosphere
$22749.00 - $24992.00
Specifications
Coating | Epoxy |
---|---|
Filter Type | HEPA |
Lighting Type | Fluorescent |
Material | Epoxy-coated Aluminum |
Height (English) | 49.6 in. |
Requires: Work surface, supporting base, remote blower, ductwork
Catalog Number | Mfr. No. | Monitor Type | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Monitor Type | Weight (Metric) | Price | Quantity & Availability | ||||
10-305-145
|
Labconco™
3946640 |
Each for $22,749.00
|
|
||||||
10-305-147
|
Labconco™
3946642 |
Each for $24,992.00
|
|
||||||
10-305-146
|
Labconco™
3946641 |
Guardian™ airflow monitor | 283 kg |
Each for $23,574.00
|
|
||||
Description
- 30 in. interior depth easily accommodates large analytical balances
- Protects the user during procedures involving powders and gases
- Glacier white and gray, dry powder coated aluminum frame and steel rear plenum and baffle
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings allows air to sweep the work surface to maximize containment
- Upper dilution air supply sweeps clean air to the back of sash to keep contaminants away from the operator
- Zone-perforated, pivoting rear baffle promotes horizontal laminar airflow
- Side-entry air foils allow air to sweep interior surfaces to enhance containment
- Exhaust HEPA filter, 99.99% efficient on particles 0.3 micron in size
- True bag-in/bag-out HEPA filter disposal system allows for safe replacement
- Front-mounted pressure gauge helps determine HEPA filter loading
- Upper diffuser screen
- Pre-wired fluorescent lamp with switches for remote blower and light
- 0.25 in. thick tempered safety glass front sash and sides
- Ergonomic angled and hinged, pivoting sash with wiping seal; incorporates an external gas-assist lift
- Two utility ports for pass-through of electrical cords
- Upper containment sash foil directs contaminants away from the user's breathing zone
- w/Exhaust collar
- 12 in. sash opening height with 25.75 in. locking height and 28.25 in. maximum loading height
- 10.1 in. ID optional built-in airflow monitor alerts the user to face velocities outside of preset range
- Left-side mounted waste chute isolates contaminated waste in a sealable bag
Certifications
CE marked (230V models)
Compliance
SEFA 1-2002, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
Epoxy | |
Fluorescent | |
49.6 in. |
HEPA | |
Epoxy-coated Aluminum | |
2 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.