Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ WaterPro™ BT Water Purification System With UV
Produce both RO-purified and Type I water packaged in compact all-in-one benchtop design—the Labconco WaterPro™ BT Water Purification System.
$8733.00 - $9210.00
Specifications
Flow Rate | >0.5 L/min. Type I water |
---|---|
Width (English) | 11.4 in. |
Height (English) | 21.2 in. |
Depth (English) | 16.6 in. |
Weight (Metric) | 18.2 kg |
Catalog Number | Mfr. No. | Electrical Rating | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Rating | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
16-307-267
|
Labconco™
9015120 |
Domestic | 115 V 60 Hz 2 A | 115 V, 15 A |
Each for $9,210.00
|
|
|||
16-307-268
|
Labconco™
9015130 |
International | 230 V 50/60 Hz 2 A | Schuko |
Each for $8,733.00
|
|
|||
16-307-269
|
Labconco™
9015140 |
International | 230 V 50/60 Hz 2 A | North America, 230 V |
Each for $8,950.00
|
|
|||
16-307-271
|
Labconco™
9015170 |
International | 230 V 50/60 Hz 2 A | Australia |
Each for $8,733.00
|
|
|||
16-307-270
|
Labconco™
9015160 |
International | 230 V 50/60 Hz 2 A | British |
Each for $8,733.00
|
|
|||
16-307-272
|
Labconco™
9015180 |
International | 230 V 50/60 Hz 2 A | India |
Each for $8,733.00
|
|
|||
Description
- Comes with UV
- Output/Flow Rate: >0.5 liters per minute at inlet water temperatures of 25° C
- Water with TOC less than 5ppb, pyrogen-free to <0.06 μ/mL, Type III-IV
- Domestic and international standards
- Purification by carbon filtration, deionization, ultraviolet oxidation and reverse osmosis
- Required Accessories: WaterPro BT Filter Pack
- Feedwater Source: tap
- Varying power cord and plug
- Dimensions: 16.6D x 11.4W x 21.2 in.H
- Weight: 18.2kg
Type I water is ideal for many applications including instrumental trace element analysis, mixing standardized acid/base solutions, and media solutions
Certifications
UL listed, CE marked, CAN/CSA C22.2
Specifications
>0.5 L/min. Type I water | |
21.2 in. | |
18.2 kg |
11.4 in. | |
16.6 in. | |
2A |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title