Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Filtered PCR Enclosure
SDP

Labconco Purifier™ Filtered PCR Enclosure protects work from particulate contamination.

Supplier:  Labconco™ 3970322

 View more versions of this product

Catalog No. 16-108-274


Add to Cart

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Requires : Work surface and base stand (sold separately).

Description

Description

  • Nominal downflow velocity of 45-65 fpm
  • Aerodynamic air foil
  • HEPA filter, 99.99% efficient on particles 0.3 micron
  • ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
  • Disposable prefilter and Air diffuser
  • Variable speed built-in blower with motorized impeller and solid state control rated for 10A
  • Intrinsically-sound, negative pressure design
  • Minihelic pressure gauge
  • UV-resistant, powder-coated aluminum and steel construction
  • UV-opaque and resistant 1/4 in. thick tempered safety glass sash and sides
  • UV lamp 254nm, with interlocked UV protection panel
  • Variable digital timer for UV exposure with eight settings in minutes of 5, 10, 15, 30, 60, 120, 240 and continuous
  • Blower and 3-way light (flourescent, UV and off) switches
  • High sash opening 23.8cm (9.4 in.) high sash opening
  • Ergonomic 10° angled and hinged sash that pivots upward, locks to loading height of 50.8cm (20 in.) and has wiping seals to promote ISO Class 5 conditions
  • Two utility ports with iris openings and plugs
  • ETL Listing (115 volt, 60 Hz models)

Order Info

Dimensions: 28.62D x 36.75 in. H (72.6 x 93.5cm). For 115V 60Hz (24 in. models are 3A; 36 in. and 48 in. models are 5A). Guardian™ Airflow Monitor is offered as factory-installed option on all PCR Enclosures; specify when ordering.

Specifications

Specifications

PCR Enclosure
3 A
28.6 in.
36.8 in.
50/60 Hz
230 V
160 lb.
36 in.
Fluorescent
UL, CAN/CSA, ETL, CE
72.6 cm
93.4 cm
UV light, protection panel and timer
1 Year
73 kg
91.4 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit