Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Purifier™ Filtered PCR Enclosure
Labconco Purifier™ Filtered PCR Enclosure protects work from particulate contamination.
Supplier: Labconco™ 3970302
Requires : Work surface and base stand (sold separately).
Description
- Nominal downflow velocity of 45-65 fpm
- Aerodynamic air foil
- HEPA filter, 99.99% efficient on particles 0.3 micron
- ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
- Disposable prefilter and Air diffuser
- Variable speed built-in blower with motorized impeller and solid state control rated for 10A
- Intrinsically-sound, negative pressure design
- Minihelic pressure gauge
- UV-resistant, powder-coated aluminum and steel construction
- UV-opaque and resistant 1/4 in. thick tempered safety glass sash and sides
- UV lamp 254nm, with interlocked UV protection panel
- Variable digital timer for UV exposure with eight settings in minutes of 5, 10, 15, 30, 60, 120, 240 and continuous
- Blower and 3-way light (flourescent, UV and off) switches
- High sash opening 23.8cm (9.4 in.) high sash opening
- Ergonomic 10° angled and hinged sash that pivots upward, locks to loading height of 50.8cm (20 in.) and has wiping seals to promote ISO Class 5 conditions
- Two utility ports with iris openings and plugs
- ETL Listing (115 volt, 60 Hz models)
Order Info
Dimensions: 28.62D x 36.75 in. H (72.6 x 93.5cm). For 115V 60Hz (24 in. models are 3A; 36 in. and 48 in. models are 5A). Guardian™ Airflow Monitor is offered as factory-installed option on all PCR Enclosures; specify when ordering.
Specifications
PCR Enclosure | |
5 A | |
28.6 in. | |
36.8 in. | |
50/60 Hz | |
115 V | |
160 lb. | |
36 in. |
Fluorescent | |
CAN/CSA C22.2, UL, CE | |
72.6 cm | |
93.4 cm | |
UV light, protection panel and timer | |
1 Year | |
73 kg | |
91.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction