Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ CentriVap™ Solvent Systems
Combines multiple concentration components into one easy for ordering and just by adding vacuum pump it will be ready to concentrate samples.
Supplier: Labconco™ 7995812
Includes: Includes: Benchtop concentrator with glass lid, cold trap, solvent insert, clear canister, 12-13mm rotor, vacuum tubing and six clamps
Description
Combines multiple concentration components into one easy for ordering and just by adding vacuum pump it will be ready to concentrate samples.
- Benchtop style
- Lid type: glass
- Type/Application: solvents
- Accessories (Required): Diaphragm or Rotary Vane vacuum pump
Specifications
60 Hz | |
Benchtop concentrator with Glass lid, cold trap, solvent insert, clear canister, 12 to 13mm rotor, vacuum tubing and 6 clamp | |
230 V 60 Hz |
ETL | |
230 V | |
Domestic - North America |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction