Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex L40 Wypall Dispenser, Bulk Wipe
Holds and dispenses quarter fold Wypall 40 wipes.
$100.00 - $126.00
Specifications
Color | Clear |
---|---|
Length (Metric) | 170 mm |
Width (Metric) | 180 mm |
Height (Metric) | 205 mm |
For Use With (Application) | Wypal 40 quarter fold bulk wipes |
Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
22-000-376
|
Poltex
WYPL40BKM |
Magnetic Mount |
Each for $126.00
|
|
|||||
22-000-377
|
Poltex
WYPL40BKT |
VHB Tape |
Each for $122.00
|
|
|||||
22-000-378
|
Poltex
WYPL40BKW |
Keyhole Slots |
Each for $100.00
|
|
|||||
Description
Durable and cleanable PETG constructionSpecifications
Clear | |
180 mm | |
Wypal 40 quarter fold bulk wipes |
170 mm | |
205 mm |
consumables not included
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title