Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Replacement Heads for Tilting Fixed Volume Dispensers
Click to view available options
Capacity (Metric):
250 mL
Specifications
Width (English) | 8.46 in. |
Height (Metric) | 175 mm |
Height (English) | 6.88 in. |
Product Type | Head for Dispenser |
Capacity | 8.45 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Includes | Fixed volume dispensing head, Polyacetal standard taper clamp |
Material | Glass |
Standard Taper Joint | 24/40 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction