Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Koehler™ Instrument Test Tube Baths
Specifications
Capacity (Metric) | 18.9 L |
---|---|
Certifications/Compliance | ASTM D130, D6074, D6158, FSPT DT-28-65, IP 154, ISO 2160, DIN 51759, FTM 791-5325, NF M 07-015 |
Temperature (Metric) Maximum | 190°C |
Temperature Stability | ±1°C |
Width (English) | 12.5 in. |
Catalog Number | Mfr. No. | Amperage | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Voltage | Price | Quantity & Availability | ||||
13-626-141
|
Koehler™ Instrument
K25330 |
7.5 A | 115 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Specifications
18.9 L | |
190°C | |
12.5 in. | |
36 cm | |
20.4 kg | |
12.2 kg |
ASTM D130, D6074, D6158, FSPT DT-28-65, IP 154, ISO 2160, DIN 51759, FTM 791-5325, NF M 07-015 | |
±1°C | |
14 in. | |
45 lb. | |
27 lb. | |
0 to 750 w |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title