Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument LPG Corrosion Test Bath
SDP

Tests corrosiveness of LPG to copper

Supplier:  Koehler™ Instrument K39990

 View more versions of this product

Catalog No. 13-626-136

Item Discontinued This item has been discontinued by Fisher Scientific. Please to view product availability in your area.

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

Tests the corrosiveness of LPG to copper by immersion of a polished test strip in the sample inside a test cylinder at elevated temperature. After one hour the test strip is removed and compared against the ASTM Copper Strip Corrosion Standards.

  • Thermostatically controlled water bath submerges four LPG Corrosion Test Cylinders in an upright position
  • Controls temperature at 100 ±1°F (37.8 ±0.5°C) per ASTM specifications
  • Soxhlet reflux condenser and constant water level device maintain proper working depth
  • Polished stainless steel inner wall and powder coated steel outer wall construction; fully insulated
Specifications:
  • Max. Temperature: 105°C (221°F)
  • Temperature Control Stability: ±0.5°C (±1°F)
  • Heater Range: 0-750W
  • Bath Medium: 14.4L (3.8 gal.) water
  • Net Dimensions: 30 x 25 x 61cm (12 x 10 x 24 in.)
  • Net Weight: 8.6kg (19 lb.)
  • Shipping Dimensions: 5.3 cu. ft.
  • Shipping Weight: 12.2kg (27 lb.)

Compliance

Complies with ASTM D1838; GPA 2140; ISO 6251 specifications.

Specifications

Specifications

Thermostatic
Stainless Steel
±0.5°C
12 in.
10 in.
24 in.
27 lb.
220/240 V
50/60 Hz
ASTM D1838, GPA 2140, ISO 6251
105°C
30 x 25 x 61 cm (12 x 10 x 24 in.)
30 cm
25 cm
61 cm
12.2 kg
0 to 750 w
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit