Learn More
Koehler™ Instrument KV5000 Kinematic Viscosity Bath
Provides automatic viscosity measurements of petroleum and petrochemical products
$25271.00 - $26724.00
Catalog Number | Mfr. No. | Depth (English) | Depth (Metric) | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Depth (Metric) | Electrical Requirements | Price | Quantity & Availability | |||
13-626-106
|
Koehler™ Instrument
K23708OS |
18 in. | 45.7 cm | 220/240 V 50/60 Hz |
Each for $26,724.00
|
|
|||
13-626-104
|
Koehler™ Instrument
K23702OS |
12 in. | 30.4 cm | 115 V 60 Hz |
Each for $25,271.00
|
|
|||
13-626-105
|
Koehler™ Instrument
K23792OS |
12 in. | 30.4 cm | 220/240 V 50/60 Hz | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
13-626-107
|
Koehler™ Instrument
K23798OS |
18 in. | 45.7 cm | 220/240 V 50/60 Hz | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
Description
Kinematic viscosity is of primary importance in the design and selection of a wide range of petroleum products. Calibrated capillary viscometers are used to measure flow under gravity or vacuum at precisely controlled temperatures.
- With Optical Flow Detection System
- Includes communication and power ports for each optical detection assembly; can utilize up to five optical assemblies (K23780 series)
- Two additional positions are available for manual viscosity measurements; all positions can be used in manual mode
- Modular design of three types of optical assemblies allows interchangeable use of any combination and size of Cannon™-Fenske, Reverse Flow, and Ubbelohde tubes in viscosity baths
- Integrated automatic timing on LCD microcomputer with optical sensors automatically measures sample efflux times
- Automatic calculation and display of results in viscosity units or seconds
- Bath Medium: water or suitable heat transfer fluid
- Thermometers sold separately
Compliance
Complies with ASTM D445, D2170, D6074, D6158; IP 71, 319; ISO 3104; DIN 51550; FTM 791-305; and NF T 60-100 specifications.
Specifications
KV5000 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.