Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument KV1000 Digital Constant Temperature Kinematic Viscosity Bath
SDP

Constant temperature bath for kinematic viscosity testing of petroleum products

Supplier:  Koehler™ Instrument K2337800000

 View more versions of this product

Catalog No. 13-626-103

Item Discontinued This item has been discontinued by Fisher Scientific. Please to view product availability in your area.

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

Kinematic viscosity is of primary importance in the design and selection of a wide range of petroleum products.

  • Accommodates six round 2 in. dia. (51mm) viscometer holders
  • Test temperatures of up to 150°C (302°F) can be selected
  • Temperature limit control permits operator to select an overtemperature cutoff point to protect against accidental overheating
  • Control unit includes immersion heater, circulating stirrer and temperature probe
  • Bath Medium: water or white technical oil (sold separately)
  • Thermometers sold separately

Compliance

Complies with ASTM D445, D6074, D6158; IP 71; ISO 3104; DIN 51550;FTM 791-305; and NF T 60-100 specifications.

Specifications

Specifications

8.9 gal.
19.5 x 23 in. (49.5 x 58.4 cm)
18 in. (46cm)
33 L
KV1000
38 lb.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit