Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument Copper Strip Corrosion Test Bomb Bath
SDP

Thermostatically controlled water bath immerses copper strip corrosion test bombs at the required depth per ASTM specifications

Supplier:  Koehler™ Instrument K25310

Catalog No. 13-617-40A

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Includes: Rubber stoppers for bomb openings

Description

Description

  • Use for testing aviation gasoline, aviation turbine fuel and natural gasoline
  • Fully insulated, double-wall stainless steel construction
  • Soxhlet reflux condenser and constant water-level device maintain proper working depth
  • Optional removable test tube rack converts four-bomb model for testing of products not requiring corrosion bombs
  • Electrical requirements: 115V 60Hz, Single Phase, 7.5A
  • Dimensions (L × W × H): 30 × 25 × 53cm (12 × 10 × 21 in.)
  • Weight: 8.4kg (18.5 lb.)

Specifications

Specifications

Analog
Ambient to 110°C
Stainless Steel
105°C
12 x 10 x 21 in. (30.48 x 25 x 53.34 cm)
30.48 cm
25 cm
53.34 cm
18.6 kg
8.4 kg
500 w
60 Hz
ASTM D130, D6074, D6158, IP 154, ISO 2160, DIN 51759, FTM 791-5325, NF M 07-015
Rubber stoppers
4-Bomb
±0.5°C
12 in.
10 in.
21 in.
41 lb.
18.5 lb.
115 V
7.5 A
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit