Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Kodiak™ Jersey-Lined Premium Cow Leather Welding Gloves
Click to view available options
X-Large
Description
- Premium quality cow side leather
- Cotton full sock jersey lining
- Sewn with Aramid Fiber for durability
- Self hemmed cuffs
Specifications
Coating Material | Uncoated |
Color | Yellow |
Grade | Premium |
Material | Side Split Cowhide Leather |
Size | X-Large |
Style | Gunn |
For Use With (Application) | Welding |
Glove Cuff Style | Gauntlet |
Liner Material | Jersey |
Series | Kodiak™ 4620 |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction