Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
InterMask™ KN95 Protective Face Mask with Earloops
KN95 disposable face masks prevent contamination and are intended for daily use in a standard environment. Earloops secure the mask making it easier to apply and remove for more comfortable, longterm wear. KN95 masks are not NIOSH-approved.
Alert:
KN95 masks are not NIOSH-approved
Description
- GB 2626-2019 Performance Standard
- Particle filtration efficiency (PFE) ≥ 95%
- Multi-layer filtration system
- Elastic earloop design and adjustable nose piece for tight fit
- High level of filtering efficiency
Specifications
GB 2626-2019 | |
White | |
N95 | |
General Purpose Particulate Respirator | |
95% | |
12-889-0018 |
EN 149:2001+A1:2009 | |
Single-use | |
Non-woven Polyester, Melt blown fabric | |
One Size | |
Yes | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction