Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G10 Kraken Grip™ Black Nitrile Glove
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Fully textured to give technicians dexterity and control when performing delicate tasks
- Powder free
- Ambidextrous
- Approved for food handling, per US FDA regulations Health Canada food regulations
- Beaded cuffs prevent roll-down to help alleviate contamination concerns
- Latex-free
- California Prop 65 compliant
- Typical Applications:
- Fabrication/machining
- Part handling
- Assembly
- Indoors/outdoors maintenance
- Cleaning
- Chemical splash
- Food handling
Specifications
Certifications/Compliance | CFIA Approved, California Prop 65 Compliant |
Chemotherapeutic Rated | No |
Applications | Industrial |
AQL | 1.5 |
Color | Black |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Laboratory/Cleanroom Use | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction