Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A50 Breathable Splash & Particle Protection Coveralls - Hooded / White
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Breathable splash and particle protection coveralls
- Respirator fit hood
- Reflex™ sizing for more comfortable fit and less rip outs
- Passes EN1149-5 criteria for anti-static materials
- EU Complex design
- Passes testing for Category III, Type 5 & Type 6 protection
- Passes EN 1073-2 approved for radioactive dust protection
- Two-way zipper for quick, easy access to work clothes
- Low lint
- Thumb loops prevent sleeves from riding up and provide increase wrist protection
- Elastic wrists and ankles.
- White
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | 2X-Large |
Gender | Unisex |
Material | SMS Fabric |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic, Respirator Fit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction