Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Spectrum™ Powder Free Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Textured fingertips for enhanced grip capabilities
- Blue nitrile gloves with 4.7 mil fingertips
- Ambidextrous design can be worn on either hand
- Recyclable via The RightCycle™ Program
- Silicone free
Specifications
Chemotherapeutic Rated | No |
Applications | Laboratory |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 4.7 mil |
Finger Thickness (Metric) | 0.12 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 3.5 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction