Learn More
Kimberly-Clark Professional™ Kimtech™ A7 Ankle High Shoe Covers



Reduce contamination and decrease the risk of slips and falls. Kimtech™ A7 Ankle High Shoe Covers are a shoe cover solution that provide extra contamination protection, covering the shoelace area with two elastic bands--one above the ankle and one below the ankle.
$945.00 - $989.50
Specifications
Color | White |
---|---|
Disposable | Yes |
Closure Type | Two elastic bands: Over and under ankle |
Sole Type | Anti-skid soles |
Thread Color | Black |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-169-980
![]() ![]() |
Kimberly-Clark Professional™
47972 |
Universal |
Case of 300 for $945.00
|
|
19-169-981
![]() ![]() |
Kimberly-Clark Professional™
47973 |
XL |
Case of 300 for $989.50
|
|
Description
If you’re using a regular shoe cover, there could be gaps in your shoe coverage. Kimtech A7 Ankle High Shoe Covers gives you and your team foot protection that’s more than a shoe cover, but less than a boot.
The lab shoe covers have two elastic bands – both above and below the ankle – for enhanced fit and coverage. They efficiently and comfortably cover the shoelace area, closing a gap that could be a vehicle for contamination. Plus, they deliver a higher barrier of liquid protection and a superior grip, thanks to anti-skid vinyl soles.
The Kimtech A7 material offers enhanced chemical and biological protection (passes ASTM F1670 for penetration of blood and body fluids) so that you can protect your people and processes from liquid splashes.
When you’re finished with the disposable ankle-height shoe covers, they are recyclable through the RightCycle Program by Kimberly-Clark Professional, which turns them into the raw materials to create eco-friendly consumer goods.
- 300 Kimtech A7 Ankle High Shoe Covers/Case, 3 Bags of 100 Covers
- 30% more material is added to cover the ankle (vs. a standard shoe cover) and features two elastic bands above and below the ankle for enhanced coverage and fitEnhanced chemical and biological protection (passes ASTM F1670 for penetration of blood and body fluids) to help protect people and processes from liquid splashes
- Vinyl anti-skid soles for a better grip
- Recyclable through the Kimberly-Clark Professional RightCycle Program, which turns used lab coats into raw materials for eco-friendly consumer products
Specifications
White | |
Two elastic bands: Over and under ankle | |
Black |
Yes | |
Anti-skid soles |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.