Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Class B Mohr (Measuring) Pipets

Graduated to base line on the straight tube above the taper.
Supplier: DWK Life Sciences 570205
Description
- Calibrated to deliver
- 51 expansion borosilicate glass
- Tempered tops and tips to resist breakage
- Color-coded for easy identification
- Scale is permanent brown stain
- Reusable and chemical-resistant
- Subdivisons: 0.10mL
Compliance
Designed from ASTM™ Specification E1293, Style 1, Class B requirements
Specifications
ASTM E1293 | |
Borosilicate Glass | |
0.1 mL | |
Case of 12 | |
0.16 oz. | |
5 mL | |
Mohr Pipet |
B | |
Yes | |
13.7 in. | |
±0.04 mL | |
Blue | |
350 mm | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title