Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ 58° Addition Funnels
Fire polished long stems for long service life.
Supplier: DWK Life Sciences 58900100
This item is not returnable.
View return policy
Description
- KIMAX™ KG-33 borosilicate glass
- Heavy uniform walls and strong, molded rims
- High resistance to chemical attack and mechanical and thermal shock
Compliance
Long-Stem Funnels: Designed from ASTM™ Specification E1095, Type I, Class B requirements.
Short-Stem Funnels: Designed from ASTM™ Specification E1095, Type I, Class A requirements.
Specifications
10cm | |
0.9cm | |
ASTM E1095, Type I, Class B | |
18.5cm | |
15cm |
225 mL | |
Borosilicate Glass | |
58° | |
Fire polished long stems for long service life |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction