Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences™ Kimble™ Kontes™ Class A Threaded Volumetric Flask
Calibrated to contain solutions.
$63.25 - $84.00
Specifications
Certifications/Compliance | ASTM E288 |
---|---|
Material | Borosilicate Glass (3.3) |
Height (English) | 3.5 in. |
Height (Metric) | 9 cm |
Graduated | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
12-141-468
|
DWK Life Sciences™
6216000050 |
5 mL |
Case for $63.25
|
|
|||||
K621600-0010
|
DWK Life Sciences™
6216000010 |
10 mL |
Case for $84.00
|
|
|||||
Description
- Supplied with PTFE and rubber-lined phenolic screw cap
Specifications
ASTM E288 | |
3.5 in. | |
No | |
Flat | |
13-425 |
Borosilicate Glass (3.3) | |
9 cm | |
A | |
Screw |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title