Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Cylindrical Reaction Flasks
Flat ground flange wall construction
Supplier: DWK Life Sciences 6120001500
Requires : Clamp
Description
Flat ground flange wall construction
- For 4 in. (10.16cm) flage I.D.
- 2.29 in. (5.81cm) wall construction
- Capacity varies from 500 to 3000mL
Specifications
10.1 cm | |
Borosilicate Glass | |
20.5 cm | |
Cylindrical |
1500 mL | |
8 in. | |
Reaction flask |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction