Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ Ultra Sleeve Protectors
Click to view available options
KleenGuard™ Ultra Sleeve Protectors
Description
- Passes ASTM F1670/F1671 test for penetration of blood, body fluids and bloodborne pathogens
- Provide protection against some chemicals (chemical protection suit)
- Elastic seal around the tops and wrists
- Ergonomically designed to fit the arm
- Serged seams provide reliable construction
- Features three layer fabric construction
- Middle layer of microporous film allows heat and sweat vapor to escape, keeping the worker cool
- Outer layer film barrier against tearing and abrasion
- Passes NFPA 99 for antistatic materials
Specifications
Construction | 3-ply Fabric construction middle layer of Microporous film |
Size | Universal |
Material | Fabric |
Color | Blue |
For Use With (Application) | Animal research, emergency medical response, crime scene cleanup, embalming/forensics, tank cleaning, Fiberglass manufacturing, liquid handling, food processing |
Length (English) | 21 in. |
Length (Metric) | 53.34 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction