Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G60 Endurapro Polyurethane Coated Cut-Resistant Gloves
Click to view available options
Length (English):
8.4 in.
8.9 in.
9.3 in.
9.6 in.
10 in.
Length (Metric):
21.3 cm
22.6 cm
23.6 cm
24.3 cm
25.4 cm
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- ANSI Level 2 / EN388 Level 2 cut resistance (CPPT = 672 grams)
- Suitable for intermittent heat contact up to 212°F
- Liner offers comfort and polyurethane coating provides a barrier against oil penetration
- Enhanced dexterity for improved productivity
- Each pair has a designated right and left glove
Specifications
ANSI Abrasion Rating | ANSI 2 |
Construction | Seamless Knit |
Color | Gray, Yellow |
Cut Resistance Rating | ANSI A2 |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Size | Medium |
EN388 Standard | EN 388 |
For Use With (Application) | Metal fabrication, Glass handling, automotive assembly, stamping and assembly |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction