Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimberly-Clark Professional™ Cored JRT Bathroom Tissue Dispenser
Can be used with two JRT Jr. rolls or one JRT Sr. roll and a stub roll. An easy to use mechanism adjusts to meet the customer's needs. Can be used with or without a key. When installed properly this dispenser meets the ADA Standards for Accessible Design; 28 CFR Part 36; local rules may vary.
Supplier: Kimberly-Clark Professional™ 09551
Description
- Toilet paper dispenser dimensions: 20.43 in. x 13.12 in. x 5.8 in.; 1 dispenser per case
- Manual dispensing of 2 cored toilet paper rolls: either two JRT Jr. Rolls (two full 9.38 in. diameter) OR one JRT Sr. Roll (13 in. diameter) and a stub roll
- Smoke (black) color is versatile and sleek
- The dispenser is ADA compliant when installed properly
- Features a hinged front cover, tear off bars, push button and a lock to reduce pilferage
Specifications
Cored Combo Unit Bathroom Tissue Dispenser | |
20.43 x 13.12 x 5.8 in (51.9 x 33.3 x 14.7 cm) | |
Can be used with two JRT Jr. rolls or one JRT Sr. roll and a stub roll |
Smoke Gray | |
ADA Standard |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction