Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Pink Colorware Narrow Mouth Erlenmeyer Flasks
Commonly used to help reduce cross-contamination and for easy identification of glassware between labs.
$61.25 - $112.00
Specifications
Certifications/Compliance | Designed from ASTM Specification E1404, Type I, Class I requirements |
---|---|
Description | Pink colored ceramic enamel |
Material | Borosilicate Glass |
Mouth Style | Narrow |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduation Range | Graduations | Closure Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduation Range | Graduations | Closure Size | Price | Quantity & Availability | ||
02-555-114
|
DWK Life Sciences
26500P50 |
50 mL | 20 to 50 mL | 10 mL | 1 |
Case of 12 for $112.00
|
|
||
02-555-115
|
DWK Life Sciences
26500P125 |
125 mL | 50 to 125 mL | 25 mL | 5 |
Case of 12 for $95.00
|
|
||
02-555-116
|
DWK Life Sciences
26500P250 |
250 mL | 50 to 225 mL | 25 mL | 6 |
Case of 12 for $97.00
|
|
||
02-555-117
|
DWK Life Sciences
26500P500 |
500 mL | 100 to 500 mL | 50 mL | 7 |
Case of 6 for $61.25
|
|
||
02-555-118
|
DWK Life Sciences
26500P1000 |
1000 mL | 250 to 1000 mL | 50 mL | 9 |
Case of 6 for $100.00
|
|
||
Description
- All flasks have durable, colored, ceramic enamel scales to indicate approximate volumes at various levels
- Tops are reinforced and tooled with a rounded finish, containing more glass to give them maximum mechanical strength
- Body is thick-walled, with a long tapered outside contour to minimize chipping when struck or rubbed together
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Compliance
Designed from ASTM Specification E1404, Type I, Class I requirements
Specifications
Designed from ASTM Specification E1404, Type I, Class I requirements | |
Pink colored ceramic enamel | |
Borosilicate Glass | |
Narrow |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title