Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble™ KIMAX™ Educational-Grade Cylinder with Single White Metric Scale
Calibrated To Deliver
Supplier: Kimble™ 20025K250/EMD
This item is not returnable.
View return policy
Description
- Great choice for use in the classroom, as well as for many general laboratory procedures
- Made of sturdy borosilicate glass
- Incorporates many of the features of Kimax cylinders
- Available in seven different capacities ranging from 10mL to 1000mL with metric markings
Specifications
ASTM E438, USP Type I | |
13 in. | |
330 mm | |
To Deliver | |
Graduated 10 to 250mL | |
250 mL | |
Single | |
2mL |
A | |
Educational Grade Graduated Cylinder | |
±1.4 mL | |
White | |
Borosilicate Glass | |
Educational Institutions, General Laboratory Procedures | |
2 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction