Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimble™ KIMAX™ Cylinders with Detachable Plastic Base and Bumpers
Calibrated “To Deliver”
$72.75 - $394.00
Specifications
Calibration | To Deliver |
---|---|
Type | Graduated Cylinder |
Scale Color | Blue |
Material | Borosilicate Glass |
For Use With (Application) | Start Up Labs and Customers Who Need a Variety of Cylinders But Have Limited Lab Space or Glassware Needs |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
S31857
|
Kimble™
20025H10/EMD |
10 mL | 0.2 mL |
Pack of 6 for $72.75
Case of 4 PK for $265.00
|
|
||||
S31858
|
Kimble™
20025H25/EMD |
25 mL | 0.5 mL |
Case of 24 for $394.00
|
|
||||
S31860
|
Kimble™
20025H100/EMD |
100 mL | 1 mL |
Pack of 6 for $117.00
Case of 4 PK for $463.00
|
|
||||
S31859
|
Kimble™
20025H50/EMD |
50 mL | 1 mL |
Pack of 6 for $113.00
Case of 4 PK for $408.00
|
|
||||
Description
- Borosilicate glass cylinders
- Graduated with single blue metric scale
- All cylinders except 10mL size are supplied with SafeGard™ bumpers
- Plastic bases and bumpers can be replaced
Order Info
Sold in packs of 6
Specifications
To Deliver | |
Blue | |
Start Up Labs and Customers Who Need a Variety of Cylinders But Have Limited Lab Space or Glassware Needs | |
Single |
Graduated Cylinder | |
Borosilicate Glass | |
Detachable Plastic Base and Bumpers |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title