Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alconox Inc. Keylajet™ Low-Foaming High Alkaline Liquid Detergent
For Tough-to-Clean Residues on Hard Surfaces
$500.00 - $18151.00
Specifications
Product Type | Detergent |
---|---|
pH | 12 |
Sterility | Non-sterile |
Appearance | Pale Yellow |
Content And Storage | Closed, Upright in a Cool, Dry Place (15°C to 30°C) |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
18-111-006
|
Alconox Inc.
2405 |
5 gal. |
Each for $500.00
|
|
18-111-007
|
Alconox Inc.
2415 |
15 gal. |
Each for $1,233.00
|
|
18-111-008
|
Alconox Inc.
2455 |
55 gal. |
Each for $4,120.00
|
|
18-111-009
|
Alconox Inc.
24265 |
265 gal. |
Each for $18,151.00
|
|
Description
- Low-Foaming Chelating Alkaline Detergent
- Concentrated, corrosion-inhibited formula
- Caustic liquid detergent with chelators
- Free rinsing to provide reliable results and no interfering residues
- For hard to clean soils, grit, grime, slime, grease, buffing compounds, oils, particulates, deposits, chemical and solvents, mold releases, metal oxides, and much more
Specifications
Detergent | |
Non-sterile | |
Closed, Upright in a Cool, Dry Place (15°C to 30°C) | |
Filtered | |
Manufacturing Equipment, Cosmetics Residues, Injection Molds, Fouled Metal Parts in Marina, Automotive, Aerospace, and Oil/Gas Maintenance. Repair Operations Such as Filters, Fins, Exchangers, Pump Heads, Steel Engine Blocks, Exhaust Systems, and More. Metal Castings, Forgings/Stampings, Industrial Parts, Pipes, Tanks and Reactors. Use to Clean Steel Prior to Passivation. |
12 | |
Pale Yellow | |
Low-Foaming, High Alkaline Liquid | |
Removing Hard to Clean Soils, Grit, Grime, Slime, Grease, Buffing Compounds, Oils, Particulates, Deposits, Chemical/Solvents, Mold Releases, Metal Oxides, and Much More | |
1 Ea. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title