Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keep Clean Hand Sanitizer
Hand sanitizer for personal skin cleaning
$4.66 - $15.95
Catalog Number | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Volume (Metric) | Price | Quantity & Availability | ||||||
12-800-600
|
60 mL |
Pack of 24
for $4.66
Save 86% Reg :
Case of 4 PK
for $18.64
Save 86% Reg : |
|
||||||
12-800-601
|
100 mL |
Pack of 24
for $7.06
Save 85% Reg :
Case of 8 PK
for $56.48
Save 85% Reg : |
|
||||||
12-800-602
|
240 mL |
Case of 12
for $5.75
Save 85% Reg : |
|
||||||
12-800-603
|
350 mL |
Case of 24
for $15.95
Save 85% Reg : |
|
||||||
Description
- 71% Alcohol
- Hand sanitizer
- Designed for killing germs
Specifications
Hand Sanitizer | |
71% Ethyl Alcohol |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title