Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KC600 Kimguard™ Sterilization Wraps
The highest of six strength levels in the Kimguard line
Specifications
Description | Low-lint |
---|---|
Color | Dark Blue |
For Use With (Application) | Extra heavy instrument sets such as orthopedics and cardiovascular set |
Sterility | Non-sterile |
Latex Free | Yes |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
19-167-790
|
Kimberly-Clark Professional™
68636 |
Size: 36 x 36 in. | Size: 36 x 36 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-167-796
|
Kimberly-Clark Professional™
68640 |
Size: 40 x 40 in. | Size: 40 x 40 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-167-791
|
Kimberly-Clark Professional™
68645 |
Size: 45 x 45 in. | Size: 45 x 45 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-167-792
|
Kimberly-Clark Professional™
68654 |
Size: 54 x 54 in. | Size: 54 x 54 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Softer and stronger than ever
- Delivers the barrier protection you expect from the leader in sterilization packaging
- Used for extra heavy instrument sets such as orthopedics and cardiovascular sets
- Color: Dark blue
Order Info
Five additional Sequential (single sheet) wrap strength levels (KC100-KC500) available. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information.
Specifications
Low-lint | |
Extra heavy instrument sets such as orthopedics and cardiovascular set | |
Yes |
Dark Blue | |
Non-sterile | |
Steam and EtO |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title