Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kawasumi™ Safety K-Shield™ Advantage Winged Blood Collection Sets
Fast and simple one-step activation with an audible click
$214.50 - $218.50
Specifications
Product Type | Winged Blood Collection Set with Multi-sample Luer Adapter |
---|---|
Length (English) Needle | 0.75 in. |
Length (English) Tube | 12 in. |
Length (Metric) Needle | 2 cm |
Length (Metric) Tube | 30.4 cm |
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
22-010-158
|
Kawasumi™
DBMA21G |
Green | 21 G |
Case of 200 for $218.50
|
|
||||
22-010-159
|
Kawasumi™
DBMA23G |
Light Blue | 23 G |
Case of 200 for $218.50
|
|
||||
22-010-160
|
Kawasumi™
DBMA25G |
Dark Blue | 25 G |
Case of 200 for $214.50
|
![]() |
||||
Description
- With multiple sample luer adapter
- Provides safe collection environment for both clinician and patient
- Integrated safety device eliminates extra steps for disposal
- Needle point covered during removal, ensuring confidence in safety
- Available with different needle gauge and wing color
- Flexible wings with textured surface
- Kink-resistant tubing and sharp needle
- Color coding allows easy identification
- Tubing length: 12 in., needle length: 0.75 in.
- 50/box, 4 boxes/Cs.
Specifications
Winged Blood Collection Set with Multi-sample Luer Adapter | |
12 in. | |
30.4 cm |
0.75 in. | |
2 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title