Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Kartell HDPE, Heavy Walled Wide-Mouth Cylindrical Carboy, EMD
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
Description
- Features heavy duty swing handle which aids in carrying
- HDPE closure contains tag holes for identification and rubber o-ring for added security
Specifications
Product Type | Cylindrical Carboy |
Capacity (English) | 6.6 gal. |
Closure Material | HDPE |
Diameter (Metric) Inner Neck | 55 mm |
Diameter (Metric) Outer | 379 mm |
Capacity (Metric) | 25 L |
Material | HDPE |
For Use With (Application) | Ideal for storing and transporting liquids. Suitable for foodstuff. |
Includes | 2 handles |
Color | White |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction