Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Wood Laminate Storage Cabinets for Corrosives and Acids
Suitable for storing highly corrosive liquids such as phenol, nitric acid and sulfuric acid.
Supplier: Justrite™ 24120/EMD
Includes: Adjustable leg levelers, patent pending Haz-Alert™ reflective labels and double key set for safety and security
Description
- Long-lasting wood construction provides exceptional strength
- Stainless-steel handles and hinges resist corrosion from harsh acids
- Shelves adjust on 32mm centers to accommodate wide variety of containers
- Sturdy clip system adjusts shelves if required
- Two doors
- Color: blue
Countertop Model
- Ideal for smaller quantities used at workbench level
- No shelves
- Can be used freestanding
- One adjustable shelf
- With removable, easy-to-clean polyethylene work surface top recessed 16mm to help contain incidental leaks
Specifications
16 in. | |
15.2 x 22.5 x 16 in. (38.7 x 57.1 x 40.6 cm) | |
47.0 cm | |
Countertop storage cabinet | |
None | |
47 cm | |
57.1 cm | |
61 cm | |
24 in. | |
18.5 in. | |
16 in. | |
2 |
22.5 in. | |
15.2 in. | |
16 x 24 x 18.5 in. (40.6 x 61.0 x 47.0 cm) | |
6 x 2.5 L Bottles | |
38.8 cm | |
23 kg | |
40.6 cm | |
Manual-close | |
Royal Blue | |
Wood | |
Adjustable leg levelers, Haz-Alert™ reflective labels, and double key set for safety and security | |
51 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction