Learn More
Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.
$1963.00 - $2257.00
Specifications
Depth (English) Interior | 14.5 in. |
---|---|
Depth (Metric) Exterior | 45.7 cm |
Depth (Metric) Interior | 37 cm |
Color | Blue |
Depth (English) Exterior | 18 in. |
Includes: Polyethylene trays, Polyethylene liner, Extra polyethylene work tray
Catalog Number | Mfr. No. | Certifications/Compliance | Door Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Door Style | Price | Quantity & Availability | ||||
S15218MF
![]() |
Justrite™
893002/EMD |
FM, NFPA, OSHA | Manual-close |
Each for $1,963.00
|
|
S15219MF
![]() |
Justrite™
893022/EMD |
FM, NFPA, OSHA, IFC | Self-close |
Each for $2,257.00
|
|
Description
- Double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet
- Self-close door shuts and latches automatically when fusible link melts at 74°C (165°F) under fire conditions
- Unique, concealed self-closing mechanism offers obstruction-free access to contents
- Opens to full 180 degrees and self-latches when pushed closed
- Includes polyethylene trays attached to galvanized steel shelves, separate polyethylene liner for bottom sump resist aggressive chemicals, extra polyethylene work tray that can be secured to cabinet top for handy work surface
- Easily remove liner for quick cleaning of drips and leaks
- All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
Certifications
FM approved
Compliance
Meet NFPA Code 30 and comply with OSHA regulations. Self-closing models meet NFPA 1, IFC regulations.
Warranty and Services
10 years
Specifications
14.5 in. | |
37 cm | |
18 in. | |
44 in. | |
Sure-Grip EX Corrosives/Acid Steel Safety Cabinet | |
39.6 in. | |
100.6 cm | |
30 gal. (114 L) | |
1 | |
109.2 cm |
45.7 cm | |
Blue | |
37 x 100.3 x 100.6 cm (14.5 x 39.5 x 39.6 in.) | |
Steel | |
43 in. | |
111.8 cm | |
Polyethylene trays, Polyethylene liner, Extra polyethylene work tray | |
2 | |
39.5 in. | |
100.3 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.