Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Sure-Grip™ EX™ Blue Steel Safety Cabinets for Corrosives

Epoxy baked-on powder coat finish provides increased chemical resistance and resists solvents used in labs.
$2556.00 - $3070.00
Specifications
Depth (English) Interior | 14.56 in. |
---|---|
Depth (Metric) Exterior | 45.7 cm |
Depth (Metric) Interior | 37 cm |
Color | Blue |
Depth (English) Exterior | 18 in. |
Catalog Number | Mfr. No. | Load Bearing Capacity | No. of Doors | No. of Shelves | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity | No. of Doors | No. of Shelves | Price | Quantity & Availability | |||
S04767MF
![]() |
Justrite™
894502/EMD |
45 gal. (170 L) | 2 | 2 |
Each for $2,556.00
|
|
S04766MF
![]() |
Justrite™
893082 |
30 gal. (113.5 L) | 1 | 1 |
Each for $3,070.00
|
|
Description
- Double-wall construction and dual vents
- Grounding wire connections and leakproof sills
- Three-point self-latching doors and leveling feet
- Available in different capacities and varying numbers of adjustable shelves
- Polyethylene trays attached to galvanized steel shelves and separate polyethylene liner for bottom sump
- Extra polyethylene top work tray in 30 gal. (15L) two-door cabinet
Specifications
14.56 in. | |
37 cm | |
18 in. | |
Storage Cabinet | |
Flammables | |
Epoxy | |
109 cm |
45.7 cm | |
Blue | |
Steel (CR) | |
43 in. | |
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner | |
39.5 in. | |
100.3 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title