Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ One-Piece Polyethylene Blue Storage Countertop Cabinet For Corrosive Acids
SCI_ED

Offers maximum protection against harsh acids and corrosives.

Supplier:  Justrite™ 24040/EMD

Catalog No. S04774MF

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Cabinet is lableled clearly for acid contents
  • Color: Blue

Countertop model

  • Door can be hinged from either side for best countertop space utilization
  • Polyethylene spill tray inside contains leaks and removes for easy cleaning
  • Separate polyethylene tray stores under cabinet and can be used as handy work tray
  • Stores up to two 4L bottles

Specifications

Specifications

1
36.19 cm
13.25 x 11.25 x 15 in. (33.7 x 28.6 x 38 cm)
49.53 cm
38 cm
Polyethylene
15 in.
Blue
19.5 in.
30 lb.
16.25 in.
33.7 cm
14 kg
41.3 cm
28.6 cm
2.11 gal. (8 L)
Countertop storage cabinet
Manual-close
11.25 in.
14.25 in.
13.25 in.
Removable Polyethylene tray, handy work tray stored under cabinet
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit