Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kurin Jet (Blood Culture Collection Device)
Jet is a blood culture (BC) collection device which significantly lowers BC contamination rates. Jet automatically sidelines the initial 0.15 mL of blood, which may contain contaminants from the patient’s own skin, ensuring that the best possible blood specimen reaches the collection bottles.
Supplier: Kurin SJPIV4
Description
- Lowers blood culture contamination rate
- Helps achieve <1% contamination rate
- Minimal blood volume waste
- Closed System - All-In-One Device
- Fits BD, bioMerieux & ThermoFisher Blood Culture Bottles
Specifications
Jet S-PIV4 Length 4 in. (case) | |
Blood Culture Collection | |
200 per Cs. | |
Low Volume Kurin Jet, CT Rated 6 in. Extension Set |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction