Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ Nemesis™ Safety Glasses
Click to view available options
Frame Color:
Metallic Blue
Red
Silver
Lens Tint:
Clear
Smoke
Description
- Sporty, flexible, lightweight design for comfort and compliance
- Patented FLEX-DRY™ nosepiece design with integrated ridges to divert sweat
- Every pair includes neck cord for reduced risk of damage when not being worn
- Smoke lenses are worn on bright, sunny days to provide glare reduction; ideal for outdoor use
- Anti-Fog coating to prevent fogging; ideal for humid environments, temperature variances
- Hardcoated lenses for scratch resistance and longer life
- Lenses are made of polycarbonate material that provides 99.9% UVA/UVB/UVC protection
Specifications
Certifications/Compliance | ANSI Z87.1+2015 |
Lens Tint | Clear |
Product Type | Protective Glasses |
For Use With (Application) | Used for outdoor viewing |
Frame Color | Red |
Includes | Neck cord |
No. per Case | 12/Cs. |
Lens Material | Polycarbonate |
Frame Material | Metallic |
UV Protection | Yes (UVA, UVB, UVC) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction