Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.

 View more versions of this product

Catalog No. IUE60086FV

This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.


Description

Description

Description  
Fisherbrand™ Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab.  Vacuum panel insulation provides maximum storage capacity in a smaller footprint.
 
Performance
  • Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
  • Designed for quick recovery after door openings to maximize sample protection
  • Only 53dBA sound output enables the units to be utilized in the lab
User Friendly
  • Touch screen information center is simple and easy to use.
  • Security features include alarm settings and padlock compatible doors
  • Compatible with most racking systems
Sustainability
  • Manufactured in award winning zero-waste to landfill facility
  • Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards
     
Warranty
  • Two years parts and labor, additional 2 years compressor parts only
 
Footnotes:  (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day.  Data on file

Warranty and Services

2 years parts and labor + additional 2 yrs. compressor parts

Specifications

Specifications

Ultra-Low Freezer, Upright
-50°C to -86°C
4.7°C
Vacuum, Foam
Painted Steel
Upright
4
Air Cooled
2

US: 2 years parts and labor + additional 2 years compressor parts

CA: 5 year standard warranty

6 in.; doorway width clearance 34.5 in. (87.6 cm)
98.1 x 111.1 x 198.1 cm (38.62 x 43.74 x 77.99 in.)
98.1 cm
198.1 cm
111.1 cm
6.1 A
UK
230 V 50 Hz
1
R290 / R170+R290 Mix
28.8 cu. ft.
RTD Probe
Cold Rolled Steel
Painted Steel
2 in. Boxes (600)
Capacitive Touch
Gray
Long term storage
10 yrs
Manual
IUE60086FV
38.62 in.
77.99 in.
43.74 in.
Yes
Yes
230 V
50 Hz
11.5 Kwhr/day
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit