Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ FBG Series Pharmacy Refrigerator PROMO
Specialized for clinical and pharmaceutical applications, these pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.
This item is not returnable.
View return policy
Description
- Specialized for clinical and pharmaceutical applications
- Validated NSF 456 compliance
- Independent temperature display probe
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double pane glass door
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
29.2 cu. ft. | |
3°C to 7°C | |
Glass | |
6 | |
Painted | |
cULus | |
1 Rear Access Port | |
SMART VUE Compatible, Remote Alarm Contacts | |
37.3 x 34.0 x 78.5 in. (947 x 864 x 1994 mm) | |
NEMA 5-15 | |
541 lb. |
827 L | |
R290 | |
2 | |
Painted Steel | |
White (Painted) | |
Capacitive Touch | |
3 Years Parts and Labor and 2 Year Compressor | |
Key Lock | |
28.5 x 30.0 x 58.0 in. (723 x 762 x 1473 mm) | |
115 V, 60 Hz | |
245 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction