Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ FBG Series Glass Door Laboratory Refrigerators PROMO
Designed from the ground up to protect your work. Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
$4540.00 - $5947.00
Specifications
Temperature Range | 3°C to 7°C |
---|---|
Refrigerant | R290 |
Cabinet Material | Painted Steel |
Exterior Finish | Painted |
Interior | White (Painted) |
Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
FBG3005GS24
|
827 L |
Each for $4,540.00
|
|
||||||
FBG4505GS24
|
1297 L |
Each for $5,947.00
|
|
||||||
FBG5005GS24
|
1447 L |
Each for $5,942.00
|
|
||||||
Description
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
3°C to 7°C | |
Painted Steel | |
White (Painted) | |
Capacitive Touch | |
3 Years Parts and Labor + 2 Year Compressor | |
Key Lock | |
115 V, 60 Hz |
R290 | |
Painted | |
cULus | |
1 Rear Access Port | |
SMART VUE Compatible, Remote Alarm Contacts | |
NEMA 5-15 | |
60 Hz |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title