Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Digital Hotplate Stirrer PROMO
Digital Hotplate Stirrers with ideal safety features, making them reliable for everyday use.
$480.00 - $724.00
Specifications
Voltage | 120 V |
---|---|
Type | Stirring Hotplate |
Shape | Square |
Plug Type | US |
No. of Positions | 1 |
Catalog Number | Dimensions (LxWxH) | Max. Container Size | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (LxWxH) | Max. Container Size | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | |||
FB386162S24
|
10.5 x 6.8 x 5 in. | 10 L | 5°C to 500°C | Ceramic |
Each for $496.00
|
|
|||
FB386164S24
|
12.2 x 8.8 x 4.8 in. | 15 L | 5°C to 340°C | Aluminum |
Each for $505.00
|
|
|||
FB386163S24
|
12.2 x 8.8 x 4.8 in. | 15 L | 5°C to 500°C | Ceramic |
Each for $480.00
|
|
|||
FB386161S24
|
16.3 x 11.25 x 4.8 in. | 18 L | 5°C to 500°C | Ceramic |
Each for $724.00
|
|
|||
Description
- Designed to be safe and easy to use in all research, academic and industrial applications
- Robust design ensures proper mixing and temperature control of the top plate or your sample when using optional temperature probe
- All models include a Single Point Calibration feature for multiple setpoints
Specifications
120 V | |
Square | |
1 | |
2 Years | |
Custom Backlit LCD |
Stirring Hotplate | |
US | |
60 to 1600 rpm | |
CSA, TUV |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title