Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mystaire™ Isola™ Filtered Workstation Metal Stand
Powder coated stand for use with the Isola™ filtered workstations.
Supplier: Mystaire™ MYSTD72
Description
- 34 inches high
- Epoxy coated 1.5 in. tube stock 14-gauge cold-rolled steel
- Designed to be flat packaged and assembled onsite by the end user
- Adjustable leveling feet
- Color: White
Specifications
Isola Filtered Workstation | |
34 in. | |
28 in. | |
863.6 mm | |
711.2 mm | |
1828.8 mm | |
Steel | |
White |
1.5 in. | |
28 in. | |
72 in. | |
711.2 x 1828.8 x 863.6 mm (28 x 72 x 34 in.) | |
711.2 mm | |
Metal Stand | |
38.1 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction