Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BlueMed IRIS LIGHT Shoe Covers
Click to view available options
Size:
Universal
X-Large
Packaging Type:
120/Bag, 2 Bags/Cs.
120/Dispenser Box, 2 Boxes/Cs.
150/Bag, 2 Bags/Cs.
150/Dispenser Boxes, 2 Boxes/Cs.
Description
- Medium Duty
- Waterproof
- Seamless sole and sides
- Available in universal and XL Sizes
- Made in Canada
Specifications
Specifications
Size | Universal |
Material | Polypropylene, Polyethylene |
Latex Free | Yes |
Color | Light Blue |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Sole Type | Anti-skid |
Seam Type | Ultrasonically Welded |
For Use With (Application) | GMP or Research Facilities, Pharmaceutical Production or Labs |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction