Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ MicroGuard CE Coveralls
Disposable protective clothing designed with your comfort in mind. High MVTR, Innovative fabric
$61.06 - $439.00
Specifications
Material | Non-woven fabric |
---|---|
Color | White |
Disposable | Yes |
Cuff Style | Elastic |
Closure Type | Zipper |
Catalog Number | Mfr. No. | Size | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Description | Price | Quantity & Availability | ||||
19-472-507
|
International Enviroguard™
CE8013CIM |
Medium | Clean Processed |
Case of 25
for $61.06
Save 73% Reg : |
|
19-472-511
|
International Enviroguard™
CE8013CI3XL |
3X-Large | Clean Processed |
Case of 25 for $164.14
|
|
19-472-512
|
International Enviroguard™
CE8013CI4XL |
4X-Large | Clean Processed |
Case of 25 for $439.00
|
|
19-472-502
|
International Enviroguard™
CE8013BPL |
Large | Bulk Packaged | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-501
|
International Enviroguard™
CE8013BPM |
Medium | Bulk Packaged | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-503
|
International Enviroguard™
CE8013BPXL |
X-Large | Bulk Packaged | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-504
|
International Enviroguard™
CE8013BP2XL |
2X-Large | Bulk Packaged | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-505
|
International Enviroguard™
CE8013BP3XL |
3X-Large | Bulk Packaged | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-506
|
International Enviroguard™
CE8013BP4XL |
4X-Large | Bulk Packaged | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-508
|
International Enviroguard™
CE8013CIL |
Large | Clean Processed | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-509
|
International Enviroguard™
CE8013CEXL |
X-Large | Clean Processed | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
19-472-510
|
International Enviroguard™
CE8013CI2XL |
2X-Large | Clean Processed | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Clean Processed Disposable Coverall for CleanroomsSpecifications
Non-woven fabric | |
Yes | |
Zipper | |
Superior liquid barrier, better particulate barrier, stronger tear resistance and is more breathability and lower lint than other Fabrics |
White | |
Elastic | |
Serged |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title